Abbotsford
stlst402pff

STELPRO DESIGN ST402PFF 16.7A 120/208/240V Programmable Electronic Thermostat for Fan Heaters, White

Price $73.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:ST402PFF

Description

Easy three-step programming allows you to manage the comfort of your home effortlessly. Its use can yield energy savings of up to 20%. Warranty extended up to 5 years

Specifications

Brand Name Stelpro Sub Brand ST
Item Name Programmable Thermostat Type Electronic
Voltage Rating 120/208/240 V Amperage Rating 16.7 A
Maximum Load 2000/3475/4000 W Accuracy +/-0.5 °C
Frequency Rating 60 Hz Connection 3-Wire
Housing Material Molded Plastic Color/Finish White
Width 4.94 in Height 4.94 in
Depth 1.38 in Temperature Range 5 - 30 °C
Warranty 3 yr For Use With Fan Heaters
Standards CSA C828-13 Certified Application For Residential Use
UPC 626296599075

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok