honth106u

ADEMCO III TH106/U 1Pole 120V/240V 4000W 2 Wire Line Volt 7 Day Honeywell Programmable Electric Heat Thermostat, White

In Stock
Price $105.03 / EA
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:th106/u

Description

This high-capacity TRIAC thermostat combines unbeatable accuracy and silent operation. High-capacity electronic thermostat (up to 4000 W at 240 V). Timeless design complements any room. Ultimate temperature control the most accurate type of thermostat on the market (± 0.15 C/0.27 F). On-screen heating power indicator gives as-a-glance verification of power being used. 2-wire non-polarized connection means fast, hassle-free installation. Early Start function ensures programmed temperature is reached by the programmed time. Temporary bypass enables temperature override without changing programming. Battery-free backup means no-reprogramming your schedule after a power outage.

Specifications

Brand Name Honeywell Safety Item Name Programmable Thermostat
Type Electric Heat, 7 day Voltage Rating 120/240 VAC
Amperage Rating 2 - 16.7 A Maximum Load 250/500/2000/4000 W
Control Range 40 - 86 °F Sensor Type Thermistor
Power Source Hardwired Frequency Rating 50/60 Hz
Wire Size 6 in Contact Configuration SPST
Connection 6 in Tinned Copper Lead Wire Color/Finish White
Width 5 in Height 4.9 in
Depth 1-1/2 in Mounting Vertical
Temperature Range 32 - 140 °F Standards UL Listed
Application For Baseboard Heater, Radiant Ceiling, Convector or Fan-Forced Heater

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok