Abbotsford
honth141hc28bu

ADEMCO III TH141HC-28-B/U 1.5Amp Low Volt 7 Day Programmable 1 Heat/1 Cool Conventional Thermostat, White

Price $175.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:TH141HC-28-B/U

Description

HONEYWELL Low volt 7-Day programmable 1 heat/1 cool conventional thermostat. Features automatic changeover between heating and cooling.

Specifications

Brand Name Honeywell Safety Item Name Programmable Thermostat
Type 7 day Voltage Rating 24 VAC
Amperage Rating 1.5 A Heat/Cool/Fan Display Type LCD
Stages 1 Heat, 1 Cool Control Range 40 - 85 °F
Sensor Type Thermistor Power Source (2) AA Alkaline Batteries
Color/Finish White Width 3.8 in
Height 4.9 in Depth 1 in
Mounting Vertical Environmental Conditions 0 - 95% Non-Condensing RH
Temperature Range 32 - 122 °F For Use With Aube CT240 Telephone Controller
Application For Heat/Cool Conventional Systems

Packages

10 - UNIT - (10)
Customers who bought this item also bought