Abbotsford
nuhac0055

NVENT THERMAL AC0055 15Amp 120/240V 7-Day Settings SIGNATURE Wi-Fi Enabled Floor Heating Thermostat

Price $269.34 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:AC0055

Description

The Signature Floor Warming System from Nuheat is the first Wi-Fi enabled floor heating thermostat. This programmable thermostat can be controlled using a mobile smart phone app (iOS and Android) or web browser. It easily connects to your home's WiFi network. It features 7-day programmability and a set-up wizard plus test mode to ensure proper installation. Compatible with any electric floor heating system using a 10K ? sensor. Suitable for tile and stone with a temperature limiting (82°F) feature for laminate and engineered wood floors. Comes with a 3 year manufacturer's warranty.

Specifications

Brand Name nVent NUHEAT Sub Brand Nu-heat
Item Name Programmable Thermostat Type WiFi Enabled
Voltage Rating 120/240 VAC Amperage Rating 15 A
Maximum Load 1800 W at 120 V, 3600 W at 240 V Display Type 3.5 in Color Touchscreen
Resolution 320 x 480P Sensor Type 10k NTC Double Insulated Thermistor
Series/Model Signature Frequency Rating 50/60 Hz
Connection Wi-Fi - 802.11 b/g/n Housing Material Acrylic Frame
Color/Finish High Gloss White Frame Width 2.99 in
Height 4.72 in Temperature Range 50 °F Minimum Installation, 194 °F Ambient
Warranty 3 yr For Use With Floor Heating System
Includes 15 ft Sensor Wire Standards cULus Listed
Application For Tile, Stone and Laminate/Engineered Wood Floors UPC 620713001714

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok