Abbotsford
stlalux321105sw

STELPRO DESIGN 82-11/16 inch 1050W 480V ALUX3 Series Aluminum Architectural Baseboard (Standard Density - 250W Per Linear Foot), Silica White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:ALUX321105SW

Description

When it comes to aesthetics, the ALUX3 is the heating unit of choice. The ALUX3 features a winning combination of style and functionality with its extruded aluminum finish and its choice of watt densities. The ALUX3 is practically indestructible due to the quality of construction of its aluminum front panel with a thickness equivalent to 10 gauge. What's more, it offers the option of adding blank sections for a seamless, uniform look. Offices, large windows and schools can all benefit from the special features of this baseboard heater.

Specifications

Brand Name Stelpro Item Name Aluminum Baseboard Heater
Type Mini Architectural Voltage Rating 480 V
Phase 1 Series/Model ALUX3
Wattage 1050 W Housing Material Steel
Color/Finish Soft White Dimensions 2100 mm L
Application Commercial, Industrial UPC 626296432075

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok