Abbotsford
stlshu2021c24char

STELPRO DESIGN SHU2021C24CHAR 240V 20KW 1-Phase SHU Series Commercial and Industrial Unit Heater with 24V Control, Charcoal

Price $4,094.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHU2021C24CHAR
Documents Documents

Description

STELPRO designs heaters for all circumstances. Take the SHU, the large volume heater that is distinguished by its appealing appearance, its manufacturing and its sturdy composition. It is usually installed in large garages, but it is not uncommon for it to be seen in warehouses or any other kind of commercial construction site requiring a generous volume of heat. The SHU works with great ease and has an incredible power scale from 2 kW to 60 kW. What could be better!

Specifications

Brand Name Stelpro Sub Brand Oxford™
Item Name Unit Heater with 24 V Control Type Electric
Voltage Rating 208/240 V Frequency Rating 60 Hz
Phase 1 Series/Model SHU
Wattage 15000/20000 W Flow Rate 1300 ft³/min
Temperature Range 160 °F Housing Material Steel
Color/Finish Charcoal/Epoxy Polyester Powder Coated Mounting Type Wall/Ceiling
Dimensions 22-3/4 in L x 17-5/8 in W x 15-15/16 in H Weight 67 lb
Standards CSA Certified Application For Commercial and Industrial use
UPC 626296418161

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok