Abbotsford
nuhn1c040

NVENT THERMAL 120V 457W 3.7Amp 31Ohms 40sqft 148 ft 36 Cable Guides Radiant Floor Heating Cable

Price $261.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0606

Description

Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 120 V, 40 sq. ft., 3.7 Amps. Cable length 148'.

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Floor Heating Cable Type Floor Heating Cables and Cable Kits
Number of Conductors 2; Twisted Pair Voltage Rating 120 V
Amperage Rating 3.7 A Resistance 31 ohm
Conductor Size 2 Conductor 20-30 AWG Conductor Material Copper
Coverage Area 40 ft² Outside Diameter 3 in
Wattage 457 W Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;White Color Red
Length 148 ft Application Floor Heating
UPC 620713030066

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok