Abbotsford
nuhn2c065

NVENT THERMAL 240V 767W 3.1Amp 75Ohms 65sqft 250.3 ft 48 Cable Guides Radiant Floor Heating Cable

Price $334.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0621

Description

Electric floor heating cable for applications under tile, stone, laminate or engineered wood floors. 240 V, 65 sq. ft., 3.1 Amps. Cable length 250'.

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Type Floor Heating Cables and Cable Kits Number of Conductors 2; Twisted Pair
Voltage Rating 240VAC Amperage Rating 3.1
Resistance 75 ohm Conductor Size 2 Conductor 20-30 AWG
Conductor Material Copper Outside Diameter 4mm
Wattage 767 Temperature Rating 105 Deg C
Insulation Material ETFE Jacket Material PVC
NEMA Color Black;Red Color Red
Length 250 ft Application Floor Heating
UPC 620713030219

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok