stlscu1w0405s036

STELPRO DESIGN 105.8 ft 405W 120V 3.4Amp SCU Series Universal Heating Cable

In Stock
Price $257.40 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:scu1w0405s036

Description

Enjoy the unparalleled comfort of a heated floor with the SCU series universal heating cable. The heating cable is a safe, durable and maintenance-free heating solution that provides uniform heat over the entire floor surface. This universal product is easy to install either with an uncoupling membrane or directly on plywood. Ideal for any room of the house, especially difficult-to-heat spots, it’s compatible with most floor coverings and makes more space available for furniture and interior décor elements. Ideal for bathroom, kitchen, living room, bedroom, basement, hallway, day care centre, locker room, small space.

Specifications

Brand Name Stelpro Item Name Heating Cable
Type Universal Voltage Rating 120 V
Amperage Rating 3.4 A Conductor Material Tinned Copper
Coverage Area 35.8 ft² Wattage 405 W
Insulation Material Thermoplastic Polymer Length 105.8 ft
Includes Heating Cable, Glue Sticks, Cable Spacers and Installation Guide Application For Residential, Bathroom, Kitchen, Living Room, Bedroom, Basement, Hallway, Day Care Centre, Locker Room, Small Space
UPC 626296565131

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok