Abbotsford
nuhf1209

NVENT THERMAL 48 inch x 36 inch 1.2Amp 144W 100Ohms 12sq.ft 120V F1209 Standard Floor Heating Mat

Price $274.84 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0007

Description

Installed under tile, marble, natural stone and laminate /engineered wood floors. Custom nVent NUHEAT Mats available for rooms with curves and angles — custom manufactured in only 3 days! Available in over 70 standard off-the-shelf square and rectangular sizes. Heats shower floors, shower benches and steam rooms. Ideal for renovation or new construction. Low operating cost. Industry-leading customer service. 25-year warranty.

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Heating Mat Type Standard
Width 36 in Length 48 in
Voltage Rating 120 V Amperage Rating 1.2 A
Wattage 144 W Temperature Rating 150 Deg C
Finish Tinned Plated Copper Braid Color Gray
Application For Residential Floor Heating UPC 620713000076

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok