STELPRO DESIGN ALUX4R841C1169 6000W 600V ALUX4 Series Built-In Mechanical Low Voltage Relay with 24V Transformer
Description
Built-in mechanical low voltage relay with transformer 24 V [5000 W @ 208 V/6000 W @ 240 V] for use with ALUX4 architectural baseboard.
Specifications
Brand Name | Stelpro | Item Name | Mechanical Low Voltage Relay |
Voltage Rating | 208 - 240 V | Power Rating | 5000 W at 208 V, 6000 W at 240 V |
Type | Built-In | For Use With | AALUX4 Architectural Baseboard |
Includes | 24 V Transformer | Application | Commercial/Industrial |
UPC | 626296437667 |
Packages
1 - UNIT - 1 |