Abbotsford
infit144094

INFRATECH 14-4094 240V (15 Amp Max) InfraTech Incremental Control

Price $100.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INFRATECH
Manufacturer #:14-4094

Description

Infratech infinite input regulator for use with W1524, W2024, W3024, SL2424 and SL3024 heaters.

Specifications

Brand Name Infratech Item Name Regulator
Type 2-Pole Voltage Rating 240 VAC
Amperage Rating 15 A Actuator Type Variable Position Knob
Contact Configuration DPST Color White
Power Rating 3600 W

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok