infit182305

INFRATECH 18-2305 W30 Flush Mount Plaster Frame - Infrared Heater Accessory

In Stock
Price $683.94 / EA
Qty EA
Manufacturer:INFRATECH
Manufacturer #:18-2305

Description

W30 Flush mount plaster frame which can easily fit with 61.25 inch heater. Compatible with WD6024SS, W3024, W3024SS, W4024, W4024SS model heaters.

Specifications

Brand Name Infratech Item Name Plaster Flush Mount Frame
Length 70-1/4 in Width 17 in
Material Stainless Steel For Use With 61-1/4 in Patio Heaters
Application For Installing your Heater to a Wall or Ceiling for a Streamlined Look

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok