stlgfpro

STELPRO DESIGN GFPRO Electronic Controller NEMA 4, 30 A @ 100V - 277V Resistive with GFI 30 mA, 2 Sensor Inputs for GIT-1 Sensor

Availablefor Backorder
Price $1,606.27 / EA
Qty EA
Manufacturer:STELPRO
Manufacturer #:gfpro

Description

Electronic controller NEMA 4, 30 A @ 100 V - 277 V resistive with GFI 30 mA, 2 sensor inputs for GIT-1 sensor.

Specifications

Brand Name Stelpro Item Name Electronic Controller
Type Two-Input Voltage Rating 120 - 277 V
Amperage Rating 30 A Enclosure Type NEMA 4
For Use With GIT-1 Sensor Application For Snow and Ice Control
UPC 626296574706

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok