Abbotsford
rayem2xr

NVENT THERMAL 449561-000 230V Raychem Heater Strip Self-Regulating

Price $25.46 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:NVENT THERMAL
Manufacturer #:449561-000

Description

For prevention of ice and snow build up on ramps and other accessways, self-regulating heating cable. 240 V, 32 W/ft at 32 degree F (230 V, 90 W/m at 0 degree C).

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Item Name Heating Cable Type Self-Regulating
Number of Conductors 2 Voltage Rating 230 VAC
Core Self-Regulating Conductive Core Conductor Material Nickel-plated copper
Wattage 90 W/m Temperature Rating -20 °C Minimum Install, 100 °C Maximum Exposure
Jacket Material Modified polyolefin Color Orange
Standards CE, VDE Certified Application Car Park Ramps and Access Ways, Footpaths, Loading Bays/Distribution Centres, Airport Taxi Ways and Aircraft Stands
UPC 715629007049

Packages

100 - UNIT - (100) 1000 - UNIT - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok