Abbotsford
gec123f114c

ABB 123F114C 93.0Amp GE Controls Class 20 Overload Relay Heater

Price $30.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123F114C

Description

Overload Relay Heater, Class 20, 82.3-90.7A 3-Phase, Panel Mount; NEMA 3, 4.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 82.3 - 90.7 A at 3 PH
Phase 3 Series/Model CR123F
Mounting Panel NEMA Rating NEMA 3, 4
For Use With CR340/CR341 Full Voltage Pumping Panel

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok