Abbotsford
pnsfv0511vqc1

PANASONIC FV0511VQC1 50-80-110 CFM WhisperSense DC Fan

Price $333.89 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV0511VQC1
Documents Documents

Description

WhisperSense® DC™ Precision Spot Ventilation fan with built-in Dual Sensor Technology (Motion & Moisture) for automatic moisture and odor control. Features Pick-A-Flow™ speed selector switch to select required airflow (50-80-110 CFM) and ECM Motor with SmartFlow® technology for optimum performance. Can be used to comply with the latest codes and standards.

Specifications

Brand Name Panasonic Sub Brand WhisperSense® DC™
Item Name Ventilation Fan with Dual Sensor Motion and Humidity Technology Type Vent Fan with humidity & motion sensor
Flow Rate 50/80/110 ft³/min Voltage Rating 120 V
Amperage Rating 0.07 - 0.18 A Frequency Rating 60 Hz
Phase 1 Motor Type Enclosed Brushless ECM Motor
Housing Material Zinc-Aluminum-Magnesium Mounting Type Ceiling
Motion Sensing Yes Standards Pick-a-flow CFM, Humidiy sensor, Motion sensors
Application Ventilation UPC 885170324978

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok