Abbotsford
pnsfv0811vf5

PANASONIC FV-0811VF5 80-110 CFM WhisperFit EZ Dual Speed Ventilation Fan

Inventory
Unavailable for order
Manufacturer:PANASONIC
Manufacturer #:FV0811VF5

Description

WhisperFit EZ is the perfect solution for any remodeler looking to quickly and easily replace an existing fan from below the ceiling. This fan enables you to utilize existing duct, while its low profile housing design ensures a proper fit in virtually any ceiling. Installation is made simple with the Flex-Z Fast installation bracket with articulating joints for easy positioning through a ceiling cavity. The detachable installation adapter provides even greater flexibility when wiring and attaching the duct. Once installed, use the Pick-A-Flow speed selector to customize the air flow to meet your customers’ ventilation needs. All of these great features combined make WhisperFit EZ the fastest, easiest, ENERGY STAR retrofit fan available. Features: • Ideal for remodeling and hotel new construction or renovation • Pick-A-Flow™ Speed Selector – one fan, you choose the CFM (80 or 110) • Flex-Z Fast™ bracket provides flexible, fast and easy installation • Detachable installation adapter provides even greater flexibility • Low profile housing design fits in 2 x 6 construction • 4" duct with 3" duct adapter included • Engineered to comply with ENERGY STAR® requirements • UL listed for tub/shower enclosure when GFCI protected • Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code • 3-year warranty on parts, 3 year on CFL lamps

Specifications

Brand Name Panasonic Sub Brand WhisperFit® EZ
Item Name Ventilation Fan Type Bath Fan
Flow Rate 80 or 110 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Amperage Rating 0.18 A at 80 ft³/min, 0.23 A at 110 ft³/min
Power Rating 21.1 W at 80 ft³/min, 26.5 W at 110 ft³/min Frequency Rating 60 Hz
Motor Type AC Grille Length 13 in
Grille Width 13 in Grille Material Polypropylene
Housing Length 10-1/4 in Housing Width 10-1/4 in
Housing Height 5-5/8 in Housing Material 26 ga Galvanized Steel
Mounting Type Ceiling Noise Level 0.8
Color White Standards ASHRAE 62.2, LEED, California Title 24, Washington VIAQ, cULus Listed, Energy Star Certified, HVI 2100 Certified
UPC 885170246553

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok