Abbotsford
brobcs330ssc

VENMAR VENTILATION BCS330SSC 30-inch 250CFM Undercabinet Range Hood, Stainless Steel

Price $267.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:BCS330SSC

Description

Air quality is a top concern for today’s families. The Broan series, with its superior capture efficiency, is the ideal solution. What’s more, this model’s features provide the best quality and performance for the price.FEATURES & BENEFITS:• CapturTM exclusive system that provides faster smoke & odor removal• Hidden 2-speed rocker control• Two 50 W GU10 halogen bulbs (not included) provide warm and direct lighting (2-level lighting)• Two high efficiency micro filters, easy to clean• Performant blower• HVI certified• Quiet range hood offering a sound level of 1.5 sones at low speed• Use charcoal filter HPF30 for a non-ducted installation• ADA compliant, remote operation is possible using a standard UL approved momentary wall switch. Click here for wiring instructions.

Specifications

Brand Name Broan-Nutone Item Name Range Hood
Type Standard, Under Cabinet Voltage Rating 120 V
Amperage Rating 1.4 A Air Flow 250 ft³/min
Noise Level 1.5 - 5 Number of Speeds 2
Duct Size 3-1/4 in x 10 in Color Stainless Steel
Dimensions 19-5/8 in L x 30 in W x 6 in H Series/Model Glacier/BCS3
Frequency Rating 60 Hz Mounting Wall/Conduit
Warranty 1 yr Includes 3-1/4 x 10 in Damper
Standards HVI Certified, ADA Compliant, cULus Listed UPC 026715236749

Packages

1 - UNIT - 1 24 - UNIT - 24 72 - UNIT - 72
This website uses cookies to ensure you get the best experience on our website. Read more
Ok