Abbotsford
hofdah201ts

HOFFMAN DAH201TS 20W 110/120 AC/DC Plastic Touch-Safe Heater, Black

Price $359.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DAH201TS
Documents Documents

Description

Touch-Safe Heater protects equipment from low temperatures, condensation, and corrosion. This Touch-Safe Heater, DAH201TS item is rated 110/120 AC/DC 20W with a material of Plastic colored Black.

Specifications

Brand Name nVent Sub Brand Hoffman
Item Name Enclosure Heater Type Touch Safe
Voltage Rating 100 - 120 VAC Amperage Rating 4.5 A
Phase 1 Wattage 20 W
Housing Material Non-Metallic Color/Finish Color/Matte
Weight 0.4 lb Standards CE Certified, cURus Certified, UL Listed in File Number E150057, IP20
Application For Controls and Drives, Power Distribution UPC 783510259242

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok