HOFFMAN 13-inch HG Filter Fan Exhaust Grille IP55
Description
Exhaust grill for use with SF1324514H, SF1348514H, SF1316514H, SF1326514H, ST1316514H, ST1316514RH, ST1326514H, ST1326514RH, SF1316524H, SF1326524H, SF1340524H, SF1346524H, SF1324534H, SF1348534H, SF1316534H, SF1326534H, SF1346534H filter fans.
Specifications
Brand Name | nVent Hoffman | Item Name | Grille |
Type | Filter Fan Exhaust | Flow Rate | 21 - 484 ft³/min |
Series | MCLF | Width | 12.82 in |
Depth | 1-3/4 in | Height | 12.8 in |
Material | Plastic | Color | RAL 7035 Light Gray |
Finish | Matte | Mounting Type | Side Wall |
For Use With | HG13 Filter Fan | Standards | UL Listed, cUL Listed, CE, RoHS Compliant |
Application | For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems | UPC | 783510342524 |
Packages
1 - UNIT - 1 |