HOFFMAN 18 inch x 15 inch x 4.76 inch Type 3R HH13 Filter Fan Shroud
Description
Type 3R filter fan shrouds protect fan/exhaust grill from wind-driven rain and pressure hose water. This Filter Fan Shroud Type 3R HH13, HH13GS35001 item colored Lt Gray with a material of Steel.
Specifications
Brand Name | Hoffman | Item Name | Shroud |
Material | Mild Steel | Color/Finish | Gray/Powder-Coated |
Dimensions | 13 in L | For Use With | Filter Fan |
UPC | 783510350185 |
Packages
1 - UNIT - 1 |