HAMMOND MANUFACTURING 4.14 inch x 4.14 inch x 0.63 inch Hammond Manufacturing XPFA Series Filter Fan Grill, Gray
Description
Filter fan grill with ANSI 61 grey can be used with 80 mm fan. Flame retardant ABS plastic grill and flame retardant synthetic filter. Integral gasket on reverse side of grill, seals against mounting surface. Mounts easily with 4 screws using template and hardware provided.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | XPFA Series |
Item Name | Filter Fan Grill | Type | Filter Fan Grills |
Material | Plastic | Mounting Type | Screw |
Application | Create your own filter fans or exhaust grills. | UPC | 623980759166 |
Packages
1 - UNIT - 1 |