Abbotsford
panpzcfk

PANDUIT PZCFK Wall Mount Cabinet Fan Kit

Price $329.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PZCFK
Documents Documents

Description

Wall mount cabinet fan kit for use with PZC12W, PZC12S, PZC12P, PZWMC12W and PZWMC12P.

Specifications

Brand Name Panduit Sub Brand PanZone™
Item Name Enclosure Fan Kit Type Cabinet Accessory
Color/Finish Black Overall Height 14.19 in
For Use With PanZone Wall Mount Cabinets (PZWMC), PZC12W, PZC12S, PZC12P, PZWMC12W and PZWMC12P Includes (1) AC Axial Fan, (1) Fan Shroud, (1) Fan Guard, (1) 6 ft Long Power Cord, with Schuko Plug, (4) #10-32 Screws, (4) #10 Split Ring Lock Washers
Standards RoHS Compliant UPC 074983682614

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok