phih2q26tpblsm

PHILIPS LIGHTING 508366 26W 120V Philips Advance Compact Fluorescent Magnetic Ballast

In Stock
Price $90.47 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:508366

Description

Ballast, Lamp Type: CFL, Number of Lamps: 2, Ballast Type: Magnetic Fluorescent, Voltage: 120, Wattage: 26, BLS

Specifications

Brand Name Philips Lighting Item Name Fluorescent Ballast
Type Conventional, Encapsulated Voltage Rating 120 V
Number of Lamps 2 Lamp Type 4-Pin 2D, 2-Pin 2-Tube Compact Fluorescent
Thermal Protection Class I Dimensions 216 mm L x 59 mm W x 43 mm H

Packages

10 - UNIT - (10) 480 - UNIT = 480
This website uses cookies to ensure you get the best experience on our website. Read more
Ok