Abbotsford
phir2s110tpm

SIGNIFY 192245 BAL FLUOR MAG 2LB F72-F96 T12 HO 120V 192245

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:192245

Description

MARK III Ballast magnetic fluorescent with metal housing material. Rated lamp 110w. It is available for many linear fluorescent lamp including Rapid Start, Slim line, High Output and Very High Output. Magnetic ballasts can be used in any application where these lamps are used. A-rated ballast operates at 0.98 power factor. It is compatible with wires of size 18 AWG. Ballast features automatic restart and series lamp wiring for reliable operation.

Specifications

Brand Name Advance Sub Brand Mark III
Item Name Fluorescent Ballast Type Magnetic
Ballast Wattage 110 W Voltage Rating 120 V
Number of Lamps 2 Lamp Type T12 Fluorescent
UPC 781087004630

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok