PHILIPS LIGHTING 501056 32W 120/277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballasts T8 Lamp
Description
PHILIPS ADVANCE, OPTANIUM, Lamp Type: T8, Number Of Lamps: 3, BALLAST TYPE: Electronic Fluorescent, Voltage Rating: 120-277 V, longueur : 9.5 IN, Width: 1.3 IN, Height: 1 IN, Wattage: 32 W, Can Size: SMALL CAN, Lamp Starting Method: INSTANT START,"WER FACTOR: HIGH
Specifications
Brand Name | Philips Lighting | Sub Brand | Optanium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.77 | Voltage Rating | 120 - 277 V |
Number of Lamps | 3 | Lamp Type | 32 W U-Shaped T8 Fluorescent |
Start Type | Instant | Frequency Rating | 50/60 Hz |
Thermal Protection | Class P | Housing Material | Metal |
Dimmable | No | Dimensions | 9.5 in L x 1.3 in W x 1 in H |
Application | Lighting Luminaire Component | UPC | 781087124666 |
Packages
30 - UNIT - (30) | 1620 - SKID - 1620 |