Abbotsford
phiicn2p32n35i

SIGNIFY 196865 32W 120/277V Advance Centium Instant Start Electronic Fluorescent Ballasts T8 Lamp

Price $27.28 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:196865

Description

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Specifications

Brand Name Philips Lighting Sub Brand CENTIUM
Item Name Fluorescent Ballast Type Electronic, Multiwatt, Encapsulated
Voltage Rating 120 - 277 V Number of Lamps 2
Lamp Type 32 W U-Shaped T8 Fluorescent Start Type INSTANT START
Frequency Rating 50/60 Hz Thermal Protection Class I
Dimensions 241 mm L x 33 mm W x 25 mm H UPC 781087069127

Packages

10 - UNIT - (10)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok