iwabmh0175120208240ccwih

STANDARD PRODUCTS 10059 175W Standard Magnetic Metal Halide Ballast

Availablefor Backorder
Price $134.68 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:10059

Description

BALLASTS HID MAGNETIC MH CORE & COIL / 175W / 120/208/240V / 480V / CWI

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic
Voltage Rating 120 - 240 V Lamp Type 175 W Metal Halide
Dimmable No Dimensions 106.68 mm W x 71.4375 mm H
Application Commercial and Industrial UPC 069549100596

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok