Abbotsford
iwabhps0150quadtapchxhk

STANDARD PRODUCTS 62938 150W Standard Magnetic High Pressure Sodium Ballast, Quadtap

Price $133.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:62938

Description

High Pressure Sodium lamps and ballasts are often used in applications such as roadway, parking areas, street lighting, etc. These systems are characterized by a yellow light, long life, and are suitable for both indoor and outdoor applications. HID lamps will perform equally well and maintain light output in both cold and warm applications. STANDARD high pressure sodium ballasts are individually packaged, contain universal mounting brackets, and are prewired to the capacitor or ignitor when needed.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic, Core and Coil
ANSI Code S55 Ballast Wattage 189 W
Voltage Rating 120/208/240/277 V, 123 V Amperage Rating 1.55/1/0.8/0.7 A
Lamp Type 150 W High Pressure Sodium Power Factor 0.90
DLC N Frequency Rating 60 Hz
Thermal Protection Class H Minimum Starting Temperature -40 °C
Circuit Type HX-HPF Dimensions 2.80 in W x 3.86 in D x 3-1/2 in H
Application For Commercial and Industrial use UPC 069549629387

Packages

1 - UNIT - 1 217 - UNIT - 217
This website uses cookies to ensure you get the best experience on our website. Read more
Ok