iwabhps250wtritapstd

STANDARD PRODUCTS 62925 250W Ballast High Intensity Discharge Metal Halide Tri-Tap

Availablefor Backorder
Price $106.90 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:62925

Description

Standard ballast.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name HID Ballast Type Magnetic HID
ANSI Code S50 Voltage Rating 120 - 347 V
Lamp Type 250 W High Pressure Sodium Dimensions 107.95 mm L x 97.79 mm W x 120.65 mm H
Includes Ignitor Application Commercial & Industrial
UPC 069549629257

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok