phi71a7801001d

PHILIPS LIGHTING 193318 50W 120V/277V Philips Advance Core & Coil HID HPS Ballast Kit, Black

Availablefor Backorder
Price $136.08 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:193318

Description

Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s outer glass envelope. The ballast is the lamp’s power supply; its purpose is to provide proper starting and operating voltage and current to initiate and sustain this arc

Specifications

Brand Name Philips Lighting Type Magnetic HID
Ballast Factor 1 ANSI Code S68
Voltage Rating 120/277 V Number of Lamps 1
Lamp Type HPS Start Type PULSE
Frequency Rating 60 Hz Thermal Protection CLASS P
Dimmable No Application Lighting Luminaire Component
UPC 781087081327

Packages

1 - UNIT = (1) 152 - UNIT = 152
This website uses cookies to ensure you get the best experience on our website. Read more
Ok