phi71a7907600b

PHILIPS LIGHTING 176859 70W 120V Philips Advance C&C Reactor High Pressure Sodium Ballast, Black

In Stock
Price $45.00 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:176859

Description

High pressure sodium and modern metal halide lamps which include existing lamps, 150W and less, as well as the new generation of pulse-start metal halide lamps, 150W and greater, have no starting electrodes. In addition to an OCV of approximately twotimes the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage starting pulse directly across the main electrodes. Once the lamp’s arc is established, the ignitor automatically stops delivering pulses, and the lamp comes up to full brightness on its own.

Specifications

Brand Name Philips Lighting Item Name HID Ballast
Type Electronic Ballast Factor 1
ANSI Code S62 Voltage Rating 120 V
Amperage Rating 2.1 A Number of Lamps 1
Lamp Type 70 W High Pressure Sodium Start Type PULSE
Frequency Rating 60 Hz Circuit Type REACTOR
Dimensions 66.675 mm L x 55.5625 mm W x 73.66 mm H Includes Ignitor
Application Lighting Luminaire Component UPC 781087790779

Packages

24 - UNIT - (24) 864 - UNIT = 864
This website uses cookies to ensure you get the best experience on our website. Read more
Ok