Abbotsford
phi71a8271001d

PHILIPS LIGHTING 190397 250W 120/208/240/277V Advance Core & Coil HID High Pressure Sodium Ballast Kit, Black

Price $343.58 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:71A8271001D

Description

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Specifications

Brand Name Philips Lighting Item Name HID Ballast Quad Kit
Type Magnetic Ballast Factor 1
ANSI Code S50 Voltage Rating 120/208/240/277 V
Number of Lamps 1 Lamp Type 250 W High Pressure Sodium
Power Factor 0.90 Start Type Pulse
Frequency Rating 60 Hz Thermal Protection Class P
Dimmable No Dimensions 4-1/4 in H x 4-3/4 in L x 3.82 in W
Application Lighting Luminaire Component UPC 781087827116

Packages

1 - UNIT - 1 100 - SKID - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok