GM LIGHTING PSD90-24 Triac Driver Dimmable, Electronic, Constant Voltage Class 2
Description
Electronic Constant voltage Triac dimmable driver is suitable for GM Lighting LED Slim Puck, LED Slim Puck Mini along with tape and lightbars.
Specifications
Brand Name | GM Lighting | Item Name | Triac Driver |
Type | Dimmable, Electronic, Constant Voltage, Class 2 | Color | Black |
Input Voltage | 120 VAC | Output Voltage | 24 VDC |
Output Power | 90 W | Material | Metal |
Efficiency (%) | 80 | Length | 7.2 in |
Width | 3.3 in | Height | 1.3 in |
Degree of Protection | IP20 | For Use With | GM Lighting LED Slim Puck, LED Slim Puck Mini Along with Tape and Lightbars |
Standards | cELTus Listed | Application | For Damp Location |
UPC | 849951011860 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |