Abbotsford
gmlldedunv4012

GM LIGHTING 40W 12VDC LineDRIVE Series Electronic Dimmable Power Supply

Inventory
Unavailable for order
Manufacturer:GM LIGHTING
Manufacturer #:LD-ED-UNV40-12

Description

LineDRIVE Series 12VDC Electronic LED Power Supply is Class 2 rated and is designed to work with standard ELV/Incandescent TRIAC (leading edge) dimmer switch. Encased in a low profile light weight aluminum enclosure that includes multiple knock-outs to enable easy installation.

Specifications

Brand Name Universal Lighting Item Name LED Driver
Type Auto Reset, Class 2, Dimmable, Electronic Input Voltage 120 - 277 VAC
Input Current 0.46 A Output Voltage 12 V
Output Current 3.33 A Output Power 40 W
Frequency Rating 50/60 Hz Efficiency (%) 85%
Power Factor 0.96 Length 6.97 in
Width 2.76 in Height 1.4 in
For Use With Standard ELV/Incandescent Triac (Leading Edge) Dimmer Switch Includes (2) Knockouts
Standards cETLus Intertek Listed, FCC Compliant Application For Short Circuit Protection and Over Current Protection
UPC 849951015301

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok