Abbotsford
gmlldeunv9624

GM LIGHTING 96W 24VDC LineDRIVE Electronic LED Non-Dimmable Power Supply

Price $170.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LD-E-UNV96-24

Description

LineDRIVE Series 12/24 VDC Electronic LED Power Supplies are Class 2 rated and are designed to work with select LED fixtures that do not require dimming. Encased in a low profile powder coated steel enclosure that includes 4 knock-outs to enable easy installation, these LineDRIVE power supplies are the perfect choice for GM Lighting products.

Specifications

Brand Name GM Lighting Sub Brand LineDRIVE
Item Name LED Power Supply Type Auto Reset, Class 2, Electronic, Non-Dimmable
Color Black Input Voltage 120/277 V
Input Current 0.41 A at 277 V, 0.47 A at 240 V, 0.94 A at 120 V Output Voltage 24 VDC
Output Current 4 A Output Power 96 W
Series/Model LD-E Material Steel
Frequency Rating 50/60 Hz Efficiency (%) 90
Power Factor 0.9 Length 9-1/2 in
Width 4.1 in Height 1.56 in
Temperature Rating -40 to 140 °F Environmental Conditions Dry Location Rated
For Use With LTR-S RGBW Tape Includes (4) Knockouts
Standards cETLus Listed, CSA C22.2 No. 250.2, UL Listed UPC 849951015240

Packages

1 - UNIT - 1 15 - UNIT - 15
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok