GM LIGHTING LTF60-24 60W 120V 24VDC LTF Series Electronic LED Dimmable Power Supply, Black
Description
AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 24VDC output 120VAC input 85%+ typical efficiency. ELV dimmable, power supplies can be fully loaded.
Specifications
Brand Name | GM Lighting | Item Name | LED Power Supply |
Type | Class 2, Dimmable, Electronic | Input Voltage | 120 VAC |
Output Voltage | 24 VDC | Output Power | 60 W |
Series/Model | LTF | Material | Metal |
Cord Length | 60 in | Length | 8 in |
Width | 2 in | Height | 2 in |
Temperature Rating | 158 °F | Includes | 4 in Hardwire Leads, (6) Knockouts and Screw Mounted Enclosure Cover |
Standards | cETLus, cURus Listed, UL 2108 | Application | For Dry Location |
UPC | 849951006644 |
Packages
1 - UNIT - 1 |