Abbotsford
gmlpsd6024

GM LIGHTING PSD60-24 60W 24VDC Electronic Constant Voltage Triac Dimmable Driver

Price $100.15 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:PSD60-24

Description

A 24VDC Class 2 constant voltage, Phase / Triac dimmable 15W, 24W, 60W or 90W power supply that is especially suitable for GM Lighting LED Slim Puck, LED Slim Puck Mini along with tape and lightbars.

Specifications

Brand Name GM Lighting Item Name Triac Driver
Type Dimmable, Electronic, Class 2 Input Voltage 120 V
Output Voltage 24 V Output Power 60 W
Efficiency (%) 80 UPC 849951012874

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok