Abbotsford
dalbt06dimic

DALS LIGHTING 6W Dimmable LED Hardwire Driver

Price $60.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:BT06DIM-IC

Description

Dimming is made easy with our LED Dimmable Driver series. These products will allow you to find just the right amount of light based on the time of day your lighting fixtures are being used. AC-dimming supply (with TRIAC or ELV dimmer) Integrated junction box for hard wire installation, Fully isolated metal case - Cooling by air convection, Optimal dimming when used at 50% or more of total load. 2-year warranty

Specifications

Brand Name DALS Lighting Item Name LED Hardwire Driver
Type Dimmable Color Gray
Input Voltage 100 - 230 VAC Output Voltage 12 VDC
Output Power 6 W Material Aluminum
Frequency Rating 50/60 Hz Connection Type Direct
Length 8-1/2 in Width 2 in
Height 1-1/2 in Temperature Rating -30 to 45 °C
Environmental Conditions Dry Location Rated Includes TRIAC/ELV Dimmer
Standards ETL Listed, IC Certified, SEC Certified, Interior Certified UPC 775902017936

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok