Abbotsford
litleddvrdim12v20w

LITELINE 20W 12V Indoor Dimming LED Plug-In Driver, White

Price $119.26 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:LED-DVR-DIM-12V-20W

Description

Constant voltage dimmable driver. Class 2, 12V, 20W max. Suitable for indoor use only.

Specifications

Brand Name Liteline Sub Brand CV Driver
Item Name LED Plug-in Driver Type Dimmable, Class-2
Color White Input Voltage 100 - 240 V
Output Voltage 12 VDC Output Current 1.66 A
Output Power 20 W Frequency Rating 50/60 Hz
Cord Length 72 in Connection Type 5-Port Hub
Power Factor > 0.5 Length 140 mm
Width 46 mm Height 30 mm
Mounting Screw Mount Temperature Rating 0 °C to 40 °C
For Use With Liteline® 12 V LED Lighting Including UCP-LED Series Under Cabinet Pucks, 12 V LED Strips and A 12 V LED Tapes Standards cULus Listed
Application For Dry Location, Indoor Applications UPC 771250973382

Packages

1 - UNIT - 1 3 - UNIT - 3 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok