Abbotsford
lum8600054l

THOMAS & BETTS. 8600054L 12VDC 7.2AH Lumacell Emergency Lighting Battery Replacement, Seal Lead Calcium

Price $92.05 / EA Eco fees: $2.50
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:860.0054-L
Documents Documents

Description

Long life and reliable replacement batteries for use with emergency exit lighting.

Specifications

Brand Name ABB Item Name Emergency Lighting Battery
Type Replacement Chemical System Sealed Lead Acid
Nominal Voltage 12 V Nominal Capacity 720 mAh
Dimensions 6 in L x 2-1/2 in W x 3-1/4 in H UPC 784170033333

Packages

1 - UNIT - 1 6 - UNIT = 6
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $92.22 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok