Abbotsford
lumrg12s72

THOMAS & BETTS. RG12S72 72W 12V 120-347VAC RGS Series No Heads Battery Unit, White

Price $411.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RG12S72
Documents Documents

Description

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.PRODUCT FEATURES:• Rugged steel cabinet with corrosion-resistant undercoating• Removable front panel on cabinet provides easy access and allows the unit to be mounted at ceiling height• Solid-state pulse-type charger – current-limited, temperaturecompensated, short-circuit proof and reverse-polarity protected.• Unit comes standard with electronic lockout and brownout circuits• Sealed dust-proof transfer relay, test switch and LED indicator lights• Long-life, maintenance-free Lead-Acid battery• Standard 120/347VAC input voltage with line cord kit• Meets exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Item Name Emergency Battery Unit
Type Central (Central Battery) Output Voltage 12 V
Battery Type Lead-Acid Housing Color White
Dimensions 377 mm L x 267 mm W x 92 mm H Mounting Wall
Lamp Type 72 W Halogen (Lamp Not Included) Battery Run Time 30 minutes
Housing Material Steel Standards CSA
Application Institutional, Industrial, Commercial, Hospitality UPC 624616000249

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok