Abbotsford
emr06jmlc272bldc

EMERGI-LITE 06JMLC27/2BLD-C 6V 27W 120VAC JMLC-BLD Series Double-Head Built-In LED Battery Unit, White

Price $198.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:06JMLC27/2BLD-C

Description

Fully-automatic labour-saving commercial emergency lighting unit. The JMLC Series battery unit incorporates a complete range of high performance and laboursaving features normally found only in higher voltage units. The JMLC Series battery unit is ideally suited for any commercial application where space and ease of installation are considerations.

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Emergency Lighting Fixture Type Battery Unit
Housing Color White Lamp Wattage 9 W
Fixture Wattage 27 W Emergency Illumination Time 30 min
Lamp Type Tungsten Battery Type Lead-Calcium
Dimensions 12-3/4 in W x 9-1/8 in H Mounting Wall
Housing Material Steel Input Voltage 120 VAC, 6 VDC
Number of Lamps 2 Includes Built-in LED Head
Standards CSA Certified Application Institutional, Commercial, Hospitality
UPC 782683544483

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok