Abbotsford
emref9dbld

EMERGI-LITE EF9D-BLD 3W 6-12V EF9-BLD Series Double-Head “Built-In” Micro LED Lamp Remote Fixture, White

Price $57.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:EF9D-BLD
Documents Documents

Description

“Built-in” micro LED lamps remote fixtureSPECIFICATIONS:- 6 to 12V, 3W LED each head- Fire-retardant thermoplastic- 300 degree head rotation- CSA certified to C22.2 No. 141

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Micro LED Lamp Remote Fixture Type 2-Head
Housing Color White Voltage Rating 6 - 12 V
Lamp Wattage 3 W Dimensions 8-5/8 in L x 3-1/4 in W x 5-1/8 in H
Lamp Type LED Mounting Wall/Ceiling
Series/Model EF9-BLD Housing Material Thermoplastic
Standards CSA C22.2 No. 141 Certified Application For Institutional and Commercial Applications
UPC 782683545558

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok