Abbotsford
stnslc122002n09t

STANPRO 200W 12VDC SLC Series Steel Battery Unit, White

Price $554.46 / EA Eco fees: $0.30
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLC12200-2N09T
Documents Documents

Description

The SLC series of commercial steel battery units from Stanpro is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLC can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Emergency Lighting Lamp Head
Type Battery unit Voltage Rating 120/347 V
Lamp Wattage 160 to 360 W Lamp Type Tungsten
Housing Material Steel Application Indoor Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok