Abbotsford
emresc24w2bldc

EMERGI-LITE ESC24W2BLD-C 6V 24W ESC-BLD Series Double-Head Built-In LED Steel Combination Unit, White

Price $294.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:ESC24W2BLD-C

Description

SPECIFICATION:- “Built-in” 3W LED heads - Universal mounting: end, wall or ceiling - Meets or exceeds CSA 22.2 No.141-15 standard for unit equipment and pictogram Exit Signs - Sealed, maintenance-free, 6V Lead-Calcium battery

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name Pictogram Combination Exit Sign Type Pictogram Combination Unit
Housing Color Factory White Voltage Rating 120/347 VAC
Lamp Wattage 56 W Fixture Wattage 28 W
Emergency Illumination Time 30 min Lamp Type LED
Battery Type Lead-Calcium Number of Heads 2
Mounting Universal Standards CSA 22.2 Certified
UPC 782683544506

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok