Abbotsford
lum8lmce2mt9w

THOMAS & BETTS. 8LMCE2MT9W Single Face 28W 120/347V LUMACELL P6 LED Combo with Illuminate Exit Sign, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:8LMCE2MT9W

Description

Exit Combination Unit, self-powered, 120/347VAC, Battery Type: lead-calcium, Voltage DC: 6V, Battery Wattage: 28W, two lamps, Lamp Type: mini tungsten, wedge base, Lamp Voltage: 6V, Lamp Wattage: 9W, Head Style: standard, Colour: factory white, Legend Colour: red, Battery Run Time: 30 minutes

Specifications

Brand Name ABB Item Name Exit Sign and Light Combination
Type Test Button Housing Color White
Voltage Rating 6 V Battery Lamp Wattage 9 W
Fixture Wattage 28 W Dimensions 340 mm L x 312 mm W x 117 mm H
Lamp Type Not Exchangeable LED, (2) 9 W Micro-Tungsten Legend Exit
Letter Color Red Number of Heads 2
Mounting Ceiling/Wall Housing Material Steel
Standards CSA Application Institutional, Industrial, Commercial, Hospitality
UPC 624616175695

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok