Abbotsford
lumlsc24w2bldc

THOMAS & BETTS. LSC24W2BLD1C 24W 6V LSC Series Double-Head Steel Combination Unit, White

Price $295.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LSC24W2BLD-C
Documents Documents

Description

PRODUCT FEATURES:- Universal mounting: end, wall or ceiling - Long-life white LED light sources is warrantied for ten (10) years - Sealed, maintenance-free, 6V or 12V Lead-Calcium battery - Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads - Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Combination Exit Sign Housing Color Factory White
Voltage Rating 120/347 VAC, 6 V Lamp Wattage 24 W
Dimensions 12-1/8 in W x 7-3/8 in H Lamp Type LED
Battery Type 30 min Lead-Calcium Number of Heads 2
Mounting End/Wall/Ceiling/Universal Series/Model LSC
Housing Material Steel Includes (1) Circuit Board with Test Switch and Pilot Light, (1) 6 V, Maintenance-Free, Sealed Lead-Calcium Battery
Standards CSA 22.2 No. 141-15 Certified UPC 624616359828

Packages

3 - UNIT - (3)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok