Abbotsford
stnspexs122l

STANPRO 72W 12VDC SPEXS12-2L Series EASY OUT Exit Steel Combo, White

Price $492.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SPEXS12-2L
Documents Documents

Description

The commercial SPEXS12-2L features a slim profile that prevents light leaks. Easy to install design.

Specifications

Brand Name Stanpro Item Name Exit Sign and Light Combination Unit
Type Exit combo Housing Color White
Voltage Rating 120/347 V Lamp Wattage 2.5 W
Fixture Wattage 72 W Lamp Type LED
Legend EXIT Battery Type Lead-Calcium
Number of Heads 2 Mounting Universal
Housing Material Steel Includes Battery
Application For Indoor Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok